50BS13 3/4
Description
50BS13 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 13T 3/4" BORE
Part # 50BS13 3/4
BDI # 621265
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
32715
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
31047
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
60BTL24H-2012
Description
60BTL24H-2012 ROLLER CHAIN SPROCKET ; 60 CHAIN 24 TEETH 1 ROW HT
Part # 100575
BDI # 251736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567872
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
140R13H
Description
140R13H ROLLER CHAIN SPROCKET ; 1-3/4" P 13T HT BORE FOR R BUSHING
Part # 140R13H
BDI # 615649
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Split Taper Bushing
Global Part Number GPN:
571158
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
40A26
Description
40A26 ROLLER CHAIN SPROCKET ; 1/2" P 26T 5/8" MIN PLAIN BORE A PLATE
Part # 40A26
BDI # 619437
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
31643
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore