122580 / 12.25X13.813X0.625 CRW1 R
Description
CRSEAL 122580 / 12.25X13.813X0.625 CRW1R ; NON-RETURNABLE SGL LIP SEAL
Part # 122580
BDI # 1240710
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181399
1225283 / 12.25X13.813X0.625 HDS2 V
Description
CRSEAL 1225283 /12.25X13.813X0.625 HDS2V ; NON-RETURNABLE SGL LIP SEAL
Part # 1225283
BDI # 1240676
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
181372
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
13.813
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
11.813
Shaft Diameter - Millimeter:
300.05
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
612905
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616497
24702-4528
Description
24702-4528 OIL SEAL ; 311MM ID 351MM OD 16MM W
Part # 24702-4528
BDI # 22826708
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch