Page 1 of 5

Next

Compare
UP003

COMPARE

UP003

Description
FYH UP003

FYH

Part # UP003

BDI # 23939157

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 17.5
Other Features: Single Row | Light Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.6

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
KTSG20-PP-AS

COMPARE

KTSG20-PP-AS

Description
KTSG20-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE

INA

Part # KTSG20-PP-AS

BDI # 1175109

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 45
Other Features: Tandem Housed | M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
KGBA20-PP-AS

COMPARE

KGBA20-PP-AS

Description
KGBA20-PP-AS LINEAR BALL BEARING UNIT ; POR NON-RETURNABLE 20MM ID X 60MM OD

INA

Part # KGBA20-PP-AS

BDI # 1174580

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 45
Other Features: Heavy Duty

Self Aligning: No
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Adjustable

Price Inventory : Available to order
Loading Price
QTY
KGB20-PP-AS

COMPARE

KGB20-PP-AS

Description
KGB20-PP-AS LINEAR BALL BEARING UNIT ; 20MM X 47.5MM X 70MM

INA

Part # KGB20-PP-AS

BDI # 1174571

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 58
Other Features: Heavy Duty | Greased

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
SBPP204-12KG5

COMPARE

SBPP204-12KG5

Description
SBPP204-12KG5 PILLOW BLOCK UNIT ; 3/4" SHAFT X 3-27/32" W STAMPED STEEL

FYH

Part # SBPP204-12KG5

BDI # 21491725

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3

Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY