Features
Pitch Diameter - Inch:
2.865
Inch - Metric:
Inch
Outside Diameter - Inch:
2.845
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
30XLB037
Description
30XLB037 TIMING PULLEY ; NON-RETURNABLE 3/8" W 1/5"CH PIT XL STYL
Part # 1054956
BDI # 324811
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
TP180XL037
Description
TP180XL037 TIMING BELT ; 18" L X 3/8" TW TWIN PWR
Part # 92461312
BDI # 1136240
Features
Inch - Metric:
Inch
Belt Pitch:
1/5 Inch
Belt Series:
XL Double
Other Features:
Power Grip
Global Part Number GPN:
375977
Belt Width - Millimeter:
9.525
Belt Pitch Length - Millimeter:
457.2
Belt Pitch Length - Inch:
18
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
PB14XL037
Description
PB14XL037 TIMING PULLEY ; 0.871" OD 0.891" PITCH DIA 0.25" BORE
Part # 78230121
BDI # 1125986
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Rough Bore
42XL037
Description
42XL037 SYNCHRONOUS BELT PULLEY ; 1/5" PITCH 42T 3/8" W ROUGH BORE
Part # 42XL037
BDI # 620760
Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573855
Pitch Diameter - Millimeter:
67.91
Mounting Method:
Rough Bore