Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30
P36-8MGT-50
Description
P36-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # 77085036
BDI # 1125674
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
P30-8MGT-30
Description
P30-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083030
BDI # 1125613
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
P808M30-SK
Description
P808M30-SK SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P808M30-SK
BDI # 610541
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577598
Pitch Diameter - Millimeter:
203.72