Page 1 of 8

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
RA008RR

COMPARE

RA008RR

Description
RA008RR INSERT BEARING ; 1/2" BORE NARROW IR 0.512" OR WID

TIMKEN

Part # RA008RR

BDI # 1371263

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.575
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 28.08 / each QTY
202KRR7

COMPARE

202KRR7

Description
202KRR7 DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.567" WD SR 2 SEAL

TIMKEN

Part # 202KRR7

BDI # 1311864

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14.4
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.5

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 35.03 / each QTY
S5K

COMPARE

S5K

Description
S5K DEEP GROOVE BALL BEARING ; 1/2IN ID 1-1/8IN OD 1/4IN WD

TIMKEN

Part # S5K

BDI # 1371912

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1713
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 18.67 / each QTY
S5KDD;PS5KDD Z1 FS50160

COMPARE

S5KDD;PS5KDD Z1 FS50160

Description
S5KDD DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/8" OD 5/16" WD

TIMKEN

Part # S5KDD

BDI # 1371914

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7.95
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1715
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 17.04 / each QTY