Page 1 of 6

Next

Compare
DVC17K215ST

COMPARE

DVC17K215ST

Description
DVC17K215ST SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # DVC17K215ST

BDI # 751157

Features

Cartridge Pilot Diameter - Inch: 6.378
Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.042
Nominal Bolt Circle Diameter Round - Inch: 7.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Heavy Duty
Global Part Number GPN: 541927
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 963.55 / each QTY
E-4BF-TRB-2 15/16

COMPARE

E-4BF-TRB-2 15/16

Description
E-4BF-TRB-2 15/16 FLANGE BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-4BF-TRB-2 15/16

BDI # 1354362

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Wide Inner Race | With Set Screw
Global Part Number GPN: 603185
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 581.20 / each QTY
RAK2 15/16

COMPARE

RAK2 15/16

Description
RAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # RAK2 15/16

BDI # 1371387

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92.075
Other Features: Single Row | Low Base
Global Part Number GPN: 520403
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 408.32 / each QTY
E-P4B-TRB-2 15/16

COMPARE

E-P4B-TRB-2 15/16

Description
E-P4B-TRB-2 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-2 15/16

BDI # 1355717

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row
Global Part Number GPN: 603131
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 538.64 / each QTY
ER47

COMPARE

ER47

Description
ER47 INSERT BEARING ; 2-15/16" BORE IR WID 1-1/2" OR WID

TIMKEN

Part # ER47

BDI # 1355912

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 38.1
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 77.8
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 229.91 / each QTY