Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Rotary Hand Lever
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2.4 Cv Factor | Air Fluid | 85 SCFM
Overall Length - Inch:
5.538
Voltage:
Not Applicable
104104-F04
Description
104104-F04 FLOW CONTROL VALVE ; 1/2" NPT 200PSI 0-200DEG F
Part # 81397226
BDI # 18304293
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
In-Line | Composite
Overall Length - Inch:
2.844
Voltage:
Not Applicable
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
In-Line | Composite
Overall Length - Inch:
2.844
Voltage:
Not Applicable
A212SS-120-A
Description
A212SS-120-A SOLENOID AIR VALVE ; 1/4" PNEU SOLENOID VLV
Part # 81322273
BDI # 18487818
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | Compressed Air - Inert Gas Fluid | Body Ported
Overall Length - Inch:
3.453
Voltage:
120/50-60 VAC