EGB1210-E40-B-Y
Description
EGB1210-E40-B-Y PLAIN BEARING ; POR 10MM X 12MM X 20MM
Part # EGB1210-E40-B-Y
BDI # 22522377
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Metal Polymer Composite E40-B
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.394
Nominal Outside Diameter - Millimeter:
14
Material Description:
Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay
K50X58X20
Description
K50X58X20 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K50X58X20
BDI # 1411739
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374216
Self Aligning:
No
KR19-PP-A
Description
KR19-PP-A STUD TYPE TRACK ROLLER ; 19MM CROWN FACE SEALED
Part # KR19-PP-A
BDI # 17014552
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239982
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
EGB3020-E40-B
Description
EGB3020-E40-B PLAIN BEARING ; POR 30MM ID X 34MM OD X 20MM WD W/BRZ
Part # EGB3020-E40-B
BDI # 1412068
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.339
Inch - Metric:
Metric
Material:
Metal Polymer Composite E40-B
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
34
Global Part Number GPN:
487422