VFS2100-3FZ
Description
VFS2100-3FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110-120/50-60VAC
Part # VFS2100-3FZ
BDI # 17871195
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
3.976
Voltage:
110-120/50-60 VAC
VBA40A-T04-Z
Description
VBA40A-T04-Z BOOSTER REGULATOR ; 1/2IN NPT
Part # VBA40A-T04-Z
BDI # 17836040
SY5140-5DZ
Description
SY5140-5DZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY5140-5DZ
BDI # 17866536
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VDC
IR1000-N01
Description
IR1000-N01 PRECISION REGULATOR ; 0.005-0.2MPA 1/8IN NPT THREAD
Part # IR1000-N01
BDI # 17834317