SY5420-5DZ-N7T-F2
Description
SY5420-5DZ-N7T-F2 SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # SY5420-5DZ-N7T-F2
BDI # 17867229
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch:
7
Voltage:
24 VDC
SYJ5123-5G-M5
Description
SYJ5123-5G-M5 SOLENOID VALVE ; 5 PORT 24VDC M5 THRD PORT
Part # SYJ5123-5G-M5
BDI # 21574327
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.13 Cv Factor | Air Fluid | Body Ported | Common Pilot Exhaust | Grommet with 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.484
Voltage:
24 VDC
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Closed Center/Out Position
Overall Length - Inch:
5.425
Voltage:
24 VDC
VQZ2121-5L1-N7T
Description
VQZ2121-5L1-N7T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VQZ2121-5L1-N7T
BDI # 18602320
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.681
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.49 - 0.8 Cv Factor | Negative Common | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Tight IP65 Enclosure
Overall Length - Inch:
4.89
Voltage:
24 VDC