Page 1 of 323

Next

Compare
1015G10/51 FSTNER SET

COMPARE

1015G10/51 FSTNER SET

Description
1015G10/51 FSTNER SET ; 0729187 FOR GEAR COUPLING

FALK

Part # 10011016

BDI # 18104320

Features

Other Features: Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Coupling Type: Gear Coupling
Part Type: Shrouded Bolt Sleeve Fastener Kit

Price Inventory : In stock
$ 36.60 / each QTY
SF-3240-16

COMPARE

SF-3240-16

Description
SF-3240-16 PLAIN BEARING ; 1.003"X1.253"X1"X1-5/8"X1/8"

ISOSTATIC

Part # 402107

BDI # 525355

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Flange Outside Diameter - Millimeter: 41.275
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.253
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 25.4
Global Part Number GPN: 491350

Price Inventory : In stock
$ 3.99 / each QTY
SK X 1-15/16-KW

COMPARE

SK X 1-15/16-KW

Description
SK X 1-15/16-KW QD BUSHING ; 1-15/16" BORE 2-13/16" OD 1-15/16" LTB

DODGE

Part # 120436

BDI # 257294

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 49.225
Bore - Inch: 1.938
Other Features: Keyway on ID
Global Part Number GPN: 460863
Bushing Series: SK

Price Inventory : In stock
$ 33.91 / each QTY
TWN20

COMPARE

TWN20

Description
TWN20 TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM

THOMSON

Part # TWN20

BDI # 854486

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Nominal Bolt Center Across Shaft - Millimeter: 88.9
Other Features: No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 408.60 / each QTY
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY