28758 / 2.875X3.875X0.781 SCOT1 R
Description
CRSEAL 28758 / 2.875X3.875X0.781 SCOT1 R ; LIP SEAL
Part # 28758
BDI # 1249352
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
11308 H1L5
Description
11308 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 2.938 3.875 .500
Part # 11308 H1L5
BDI # 18224406
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
370150A
Description
370150A OIL SEAL ; 2.8750" SHAFT 3.8890" OD 0.5000" WD
Part # 370150A
BDI # 1338380
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
3.889
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
14831 H1L5
Description
14831 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LDS 2.625 3.875 .468
Part # 14831 H1L5
BDI # 18223596
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
504283 / 3.25X3.875X0.328 SC R
Description
CRSEAL 504283 / 3.25X3.875X0.328 SC R ; SINGLE LIP WIPER SEAL
Part # 504283
BDI # 1253282
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
8.331
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.328
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch