5312WBR
Description
5312WBR ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 54MM WD
Part # 5312WBR
BDI # 1346167
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255366
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
32312-90KA1
Description
32312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 48.79MM WD
Part # 32312
BDI # 1336952
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32312 (1) | Y32312 (1)
Basic Number:
32312
Precision Class:
Standard
22215KEJW33C3
Description
22215KEJW33C3 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD ST CAGE
Part # 22215KEJW33C3
BDI # 1424212
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
312KDD
Description
312KDD DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM WD
Part # 312KDD
BDI # 1336634
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1532
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
38.1
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw