Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
NA497SW-90221
Description
NA497SW-90221 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 3-3/8" BORE 6-1/4" OD
Part # NA497SW-90221
BDI # 1367498
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
85.725
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
655424
Assembly Components:
NA497-SW (2) | K109597 (1) | K109596 (2)
Basic Number:
NA497
Precision Class:
Standard
80Q18H
Description
80Q18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR Q BUSHING
Part # 80Q18H
BDI # 625291
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571792
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80BS18HT 1 15/16
Description
80BS18HT 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 18T HT 1-15/16" BORE
Part # 80BS18HT 1 15/16
BDI # 624643
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
35395
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
8MX-63S-21
Description
8MX-63S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182063
BDI # 1117463
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed