P56-8M-30-SDS HTD

COMPARE

P56-8M-30-SDS HTD

Description
P56-8M-30-SDS HTD SYNCH SPROCKET

DODGE

Part # 110732

BDI # 254579

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.13
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : In stock
$ 143.03 / each QTY
P56-8M-20-SDS HTD

COMPARE

P56-8M-20-SDS HTD

Description
P56-8M-20-SDS HTD SYNCH SPROCKET

DODGE

Part # 110712

BDI # 254562

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.13
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
$ 140.28 / each QTY
P56-8M-50-SK HTD

COMPARE

P56-8M-50-SK HTD

Description
P56-8M-50-SK HTD SYNCH SPROCKET

DODGE

Part # 110749

BDI # 254595

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.13
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
$ 158.16 / each QTY