JHM522610-2
Description
JHM522610-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JHM522610-N0000
BDI # 1360271
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
180
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646384
Precision Class:
Standard
Basic Number:
JHM522610
JHM534149-3
Description
JHM534149 PREC 3 ; TAPERED ROLLER BRG CONE
Part # 053893640433
BDI # 1360305
Features
Component:
Cone
Width - Millimeter:
38
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Precision Class:
Class 3
Basic Number:
JHM534149 #3
2MM209WNCRDUFS267
Description
2MM209WNCRDUFS267 PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 45MM BORE 85MM OD
Part # 2MM209WNCRDUFS267
BDI # 1333690
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM306WICRDUM
Description
2MM306WICRDUM PRECISION BALL BEARING ; NON-RETURNABLE
Part # 2MM306WICRDUM
BDI # 1333862
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM209WI DUL
Description
2MM209WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 45MM BORE 85MM OD
Part # 2MM209WICRDUL
BDI # 1333678
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring