NU 319 ECJ/C3
Description
NU 319 ECJ/C3 CYLINDRICAL RLR BRG ; 95MMX200MMX45MM SR
Part # NU 319 ECJ/C3
BDI # 1420273
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455826
Number of Rows of Rollers:
Single Row
22220EAE4C3
Description
22220EAE4C3 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX46MM W 2-ROW
Part # 22220EAE4C3
BDI # 1184092
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
67388-2
Description
67388-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 1-13/16" WID
Part # 67388-20024
BDI # 1348990
Features
Component:
Cone
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646340
Precision Class:
Standard
Basic Number:
67388
H715345-2
Description
H715345-2 TAPERED ROLLER BRG CONE ; PRECISION 2-13/16" BORE 1-13/16" WID
Part # H715345-70000
BDI # 1357066
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
645637
Precision Class:
Standard
Basic Number:
H715345
90381-2
Description
90381-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-13/16" BORE 1-13/16" WID
Part # 90381-20024
BDI # 1352200
Features
Component:
Cone
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646546
Precision Class:
Standard
Basic Number:
90381