Page 1 of 4

Next

Compare
HH437510-2

COMPARE

HH437510-2

Description
HH437510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 13-1/4" OD 2-3/4" WD

TIMKEN

Part # HH437510-2

BDI # 1357713

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 13.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 336.55
Other Features: Heavy Duty
Global Part Number GPN: 648541
Precision Class: Standard
Basic Number: HH437510

Price Inventory : In stock
$ 1,155.93 / each QTY
50R STD FLEX ELEMNT WRAPFLEX 0789011

COMPARE

50R STD FLEX ELEMNT WRAPFLEX 0789011

Description
50R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789011 W/FAST

REXNORD

Part # 10057445

BDI # 18484394

Features

Component: Element Assembly
Width - Millimeter: 69.596
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.41

Outside Diameter - Millimeter: 239.014
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs
Width - Inch: 2.74

Price Inventory : In stock
$ 233.20 / each QTY
722185-2

COMPARE

722185-2

Description
722185-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE STD 18-1/2" OD 2-3/4" W

TIMKEN

Part # 722185-2

BDI # 1350446

Features

Component: Cup
Width - Millimeter: 69.85
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 18.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 469.9
Global Part Number GPN: 646260
Precision Class: Standard
Basic Number: 722185

Price Inventory : In stock
$ 2,297.89 / each QTY
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
23222 CC/C3W33

COMPARE

23222 CC/C3W33

Description
23222 CC/C3W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID SHAFT MOUNT

SKF

Part # 23222 CC/C3W33

BDI # 1418145

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 799.12 / each QTY