TIUB11W-20
Description
TIUB11W-20 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 20M WHITE
Part # TIUB11W-20
BDI # 17955269
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
White
Product Name:
Tubing
NAV4000-N04-5DZ
Description
NAV4000-N04-5DZ SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # NAV4000-N04-5DZ
BDI # 17852813
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.4/4.2 Cv Factor | Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
4.094
Voltage:
24 VDC
Overall Width - Inch:
2.047
SY5140-5DZ
Description
SY5140-5DZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY5140-5DZ
BDI # 17866536
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VDC
Overall Width - Inch:
0.654
VFS2100-3FZ
Description
VFS2100-3FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110-120/50-60VAC
Part # VFS2100-3FZ
BDI # 17871195
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
3.976
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
0.89
VH200-N02
Description
VH200-N02 DIRECTIONAL CONTROL VALVE ; 4 PORT 4 WAY/3 POSITION
Part # VH200-N02
BDI # 17873409
Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Body Mount
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.441