VFS3100-5FZ
Description
VFS3100-5FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VFS3100-5FZ
BDI # 17871961
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.079
Voltage:
24 VDC
VFS3100-3FZ
Description
VFS3100-3FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110-120/50-60VAC
Part # VFS3100-3FZ
BDI # 17871944
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.079
Voltage:
110-120/50-60 VAC
SY7120-5DZ-02T
Description
SY7120-5DZ-02T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY7120-5DZ-02T
BDI # 17867597
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.083
Voltage:
24 VDC
VQZ2121-5L1-N7T
Description
VQZ2121-5L1-N7T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VQZ2121-5L1-N7T
BDI # 18602320
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.681
Voltage:
24 VDC
SY5140-3DZ
Description
SY5140-3DZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110/50-60 VAC
Part # SY5140-3DZ
BDI # 17866489
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
110/50-60 VAC