Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
14MX-180S-68-4535

COMPARE

14MX-180S-68-4535

Description
14MX-180S-68-4535 SYNCH SPROCKET

DODGE

Part # 482125

BDI # 20508959

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
$ 1,453.34 / each QTY
14MX-180S-90

COMPARE

14MX-180S-90

Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 77199180

BDI # 1094866

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
$ 1,770.13 / each QTY
8MX-180S-36

COMPARE

8MX-180S-36

Description
8MX-180S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183180

BDI # 1117349

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
$ 561.77 / each QTY
8MX-180S-21

COMPARE

8MX-180S-21

Description
8MX-180S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 180T 0.827IN BELT W

GATES

Part # 77182180

BDI # 1117348

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
$ 465.18 / each QTY
180G-8M-36-3020

COMPARE

180G-8M-36-3020

Description
180G-8M-36-3020 TL SPROCKET ; NON-RETURNABLE 8M SERIES 180T TAPERLOCK

CONTINENTAL

Part # 20839771

BDI # 21506840

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 8 Millimeter
Other Features: HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
$ 515.33 / each QTY