Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.841
Voltage:
Not Applicable
Overall Length - Millimeter:
173.761
32-005
Description
32-005 HOSE ADAPTER FITTING ; RIGID MALE 1/4 X 1/4 HOSE BARB X MALE BR
Part # 32005
BDI # 21447210
32-012
Description
32-012 HOSE ADAPTER FITTING ; 3/8 X 1/4 HOSE BARB X MALE ADPT
Part # 32012
BDI # 21447213
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.621
Voltage:
Not Applicable
Overall Length - Millimeter:
142.773