https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
CONSOLIDATED BEARING
CONSOLIDATED BEARING
4205
CONSOLIDATED BEARING CONSOLIDATED BEARING
描述
CONSOLIDATED BEARING 4205
Double Row Ball Bearing; 25MM Inside Diameter; 52MM Outside Diameter; 18MM Width; Open
制造商部件号
4205
BDI部件号
215837
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/4205/p/215837
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0644075115742
重量 / Kilogram
0.176
Product Group - BDI
B00152
名称
Bearing
关键字串
Ball
产品明细
Ball Bearing
产品规格
Double Row Ball Bearing; 25MM Inside Diameter; 52MM Outside Diameter; 18MM Width; Open
详细描述
Double Row Ball Bearing; 25MM Inside Diameter; 52MM Outside Diameter; 18MM Width; Open
