![3814-2RS](/medias/INDXXXBRGXXX-ACB2-2SL-POLY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0Nzd8aW1hZ2UvanBlZ3xhR0ZsTDJnek1pOHhNREUwTVRrNU5UYzVORFEyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVRTlNV1Y4ek1EQllNekF3TG1wd1p3fGU5NGE2MDk2Y2UxODIxMzhlYzIxYWUzMWFiMzE1ODJhNzk0NDYwYTlmNmYyZTkxZjZkMzIzYjYwYTY0MWYzOTI)
![3814-2RS](/medias/INDXXXBRGXXX-ACB2-2SL-POLY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0Nzd8aW1hZ2UvanBlZ3xhR0ZsTDJnek1pOHhNREUwTVRrNU5UYzVORFEyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVRTlNV1Y4ek1EQllNekF3TG1wd1p3fGU5NGE2MDk2Y2UxODIxMzhlYzIxYWUzMWFiMzE1ODJhNzk0NDYwYTlmNmYyZTkxZjZkMzIzYjYwYTY0MWYzOTI)
1172063
Angular Contact Ball Bearings
INA
INA
3814-2RS
INA INA
Description
3814-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Angular Contact Ball Bearing; 70MM Bore; 90MM Outside Diameter; 15MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3814-2RS
BDI #
1172063
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
298.35074792000006
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3814-2RS/p/1172063
Your Price
$ 298.35 / each
$ 316.62 / each BDIExpress
$ 316.62 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.205
EAN
4012802126082
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
38142RS
Weight / LBS
0.502
Long Description
Angular Contact Ball Bearing; 70MM Bore; 90MM Outside Diameter; 15MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Width
0.591 Inch | 15 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh