Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7014 ACETNH/HCQBCAVQ126 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1Q-OPEN-PEEK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDN8aW1hZ2UvanBlZ3xhREU0TDJnNFlTOHhNRGMyT1RRMk5USXhNamsxT0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZGZlQxQkZUbDlRUlVWTFh6TXdNSGd6TURBdWFuQm58MDc1NGY4M2QwZGI2ZmVjMDk3YTMxYTAwN2E4MmZjM2E4MmFlMmZjNDQ4NDU5OTgxZjc5YmEwOWZiNDQ4OGFiZA
1263822 Angular Contact Ball Bearings 

SKF SKF

7014 ACETNH/HCQBCAVQ126

Description

7014 ACETNH/HCQBCAVQ126 BALL BEARING ; ANG CONTACT 70MMX110MMX80MM

Angular Contact Ball Bearing; 70MM Bore; 110MM Outside Diameter; 80MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; PEEK Cage; 25 Degree; 4 (1 Quadruplex Set)

Part #

7014 ACETNH/HCQBCAVQ126

BDI #
1263822

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8553.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,553.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.47
EAN
7316571511009
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
PEEK
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
4 (1 Quadruplex Set)
Preload
Light
Mounting Arrangement
Quadruplex-Back to Back of Pairs in Tandem
Inch - Metric
Metric
Other Features
High Speed Design | Hybrid Ceramic Ball
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 70MM Bore; 110MM Outside Diameter; 80MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; PEEK Cage; 25 Degree; 4 (1 Quadruplex Set)
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Width
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh