https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-BR-MHNCG-5G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhRGxrTDJoaE5TOHhNRFExT0RZM05UTTRNREkxTkM5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDAxSVRrTkhYelZIWHpNd01IZ3pNREF1YW5CbnxkNTUwMWRiMTgxMmQ1NzNkZTA3NmM4NGM5Yjc2MTZlZjFiYWZiOTBiZDZkNGQ4ZDZiYzc4MjE5MDUzM2ZjN2M1
https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-BR-MHNCG-5G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mjd8aW1hZ2UvanBlZ3xhRGxrTDJoaE5TOHhNRFExT0RZM05UTTRNREkxTkM5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDAxSVRrTkhYelZIWHpNd01IZ3pNREF1YW5CbnxkNTUwMWRiMTgxMmQ1NzNkZTA3NmM4NGM5Yjc2MTZlZjFiYWZiOTBiZDZkNGQ4ZDZiYzc4MjE5MDUzM2ZjN2M1
KOYO
KOYO
7205B-5G C3FY
KOYO KOYO
Description
7205B-5G C3FY ANGULAR CONTACT BALL BRG
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7205B-5GC3FY
BDI #
553801
Details
88.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7205B-5G-C3FY/p/553801
Your Price
$ 88.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.142
EAN
0605790222825
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Ball Guided Retainer
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
7205B-5G C3FY
Long Description
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

