https://www.bdiexpress.com/medias/INDROLXXXXXX-7326BM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNDZ8aW1hZ2UvanBlZ3xhRGsyTDJoak1TOHhNREU1TnpReU16WTROVFkyTWk5SlRrUlNUMHhZV0ZoWVdGaGZOek15TmtKTlh6QXhYek13TUhnek1EQXVhbkJufDU0NWU3MmZjYzRlMDFmMTczOWNjNjY3MDg0YTEzMzE1ZWMxNDcwOTk4ZTY2ZDNhNmUzNGI4OWVlMTk1NGUwNWU
https://www.bdiexpress.com/medias/INDROLXXXXXX-7326BM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNDZ8aW1hZ2UvanBlZ3xhRGsyTDJoak1TOHhNREU1TnpReU16WTROVFkyTWk5SlRrUlNUMHhZV0ZoWVdGaGZOek15TmtKTlh6QXhYek13TUhnek1EQXVhbkJufDU0NWU3MmZjYzRlMDFmMTczOWNjNjY3MDg0YTEzMzE1ZWMxNDcwOTk4ZTY2ZDNhNmUzNGI4OWVlMTk1NGUwNWU
ROLLWAY BEARING
ROLLWAY BEARING
7326 BM
ROLLWAY BEARING ROLLWAY BEARING
Description
7326 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 130MM Bore; 280MM Outside Diameter; 58MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7326 BM
BDI #
23988739
Details
5381.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7326-BM/p/23988739
Your Price
$ 5,381.75 / each
$ 5,382.00 / each BDIExpress
$ 5,382.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
17.5
EAN
0637410096745
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
38.58
Long Description
Angular Contact Ball Bearing; 130MM Bore; 280MM Outside Diameter; 58MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
11.024 Inch | 280 Millimeter
Width
2.283 Inch | 58 Millimeter
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


