https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMHxpbWFnZS9qcGVnfGFHSTRMMmhsTnk4eE1EYzNNREkxTWpNMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlRWQlRVa0pmTWxOSVRFUmZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZDdiMmNlYjNmMTU4MjlmNDQyOTk2YzRiNjgxMTRkOGI4NGE2YTYyNzg1NWQ5NzZhNzU4Y2IzZDUyMjQzMTBmNg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMHxpbWFnZS9qcGVnfGFHSTRMMmhsTnk4eE1EYzNNREkxTWpNMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlRWQlRVa0pmTWxOSVRFUmZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZDdiMmNlYjNmMTU4MjlmNDQyOTk2YzRiNjgxMTRkOGI4NGE2YTYyNzg1NWQ5NzZhNzU4Y2IzZDUyMjQzMTBmNg
NTN
NTN
608ZZP5
NTN NTN
Description
608ZZP5/5C DEEP GROOVE BALL BEARING ; PRECISION ANGULAR
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing
Part #
608ZZP5
BDI #
17143717
Details
42.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/608ZZP5/p/17143717
Your Price
$ 42.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
4547359553185
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 5 | ISO P5
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Prelubricant Chevron SRI-2 Grease
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.026
Long Description
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing
Bore
0.315 Inch | 8 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Inner Race Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

