https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1ODl8aW1hZ2UvanBlZ3xhREUyTDJoallpOHhNRGN4TVRJMk16QXhPVEF6T0M5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFgwOWZUa3hmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZDgwZTAwYTg1ZGUxOWVhNTdiZDg3YmU0Y2M0YWM5MGQxODU0YmI4MjI4MWFkMTQ0NGU5ODMwNGVlMmI4MmU3ZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1ODl8aW1hZ2UvanBlZ3xhREUyTDJoallpOHhNRGN4TVRJMk16QXhPVEF6T0M5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFgwOWZUa3hmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZDgwZTAwYTg1ZGUxOWVhNTdiZDg3YmU0Y2M0YWM5MGQxODU0YmI4MjI4MWFkMTQ0NGU5ODMwNGVlMmI4MmU3ZQ
NTN
NTN
7000CG/GNP4
NTN NTN
Description
7000CG/GNP4 ANGULAR CONTACT BALL BEARING ; 10MMX26MMX8MM
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Nylon Cage Material; 1 (Single) Bearing
Part #
7000CG/GNP4
BDI #
1209995
Details
552.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/7000CG-GNP4/p/1209995
Your Price
$ 552.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.018
EAN
4547359425598
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7000CG/GNP4
Weight / LBS
0.04
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Nylon Cage Material; 1 (Single) Bearing
Outside Diameter
1.024 Inch | 26 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
0.394 Inch | 10 Millimeter
Inner Race Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


