https://www.bdiexpress.com/medias/MFRNSKBRGXXX-MPACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTJ8aW1hZ2UvanBlZ3xhR1poTDJnM055OHhNRGcyTURJMk1Ua3pNekE0Tmk5TlJsSk9VMHRDVWtkWVdGaGZUVkJCUTBJeFgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZmYyNjcwMzFhZjAwMGZiMmEwNWQwMzBmYjk2MTc2YTM2MmExNjVkYjU1MTJlMzEyMjk1NmRjODZlYTQzNjAzOQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-MPACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTJ8aW1hZ2UvanBlZ3xhR1poTDJnM055OHhNRGcyTURJMk1Ua3pNekE0Tmk5TlJsSk9VMHRDVWtkWVdGaGZUVkJCUTBJeFgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZmYyNjcwMzFhZjAwMGZiMmEwNWQwMzBmYjk2MTc2YTM2MmExNjVkYjU1MTJlMzEyMjk1NmRjODZlYTQzNjAzOQ
NSK
NSK
7000CTRSUMP4Y
NSK NSK
Description
7000CTRSUMP4Y PRECISION AC BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; Special Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 1 (Single) Bearings
Part #
7000CTRSUMP4Y
BDI #
24666682
Details
404.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/7000CTRSUMP4Y/p/24666682
Your Price
$ 404.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.009
EAN
0029176760655
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Special Precision
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Medium
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
7000CTRSUMP4Y
Weight / LBS
0.042
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; Special Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 1 (Single) Bearings
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.394 Inch | 10 Millimeter
Inner Race Width
0.315 Inch | 8 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


