https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1T-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MTl8aW1hZ2UvanBlZ3xhRGMxTDJoaVpDOHhNRGN4TVRJMk16UXhNakkxTkM5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFZGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDIzMWYxZTUzNzMzZThkOWZmNjM5NmMxZjgwNDVlOTNhODU3Njg2MWE2OThlZjg5M2RlOWQ3NjkyMzQzNTExN2U
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1T-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MTl8aW1hZ2UvanBlZ3xhRGMxTDJoaVpDOHhNRGN4TVRJMk16UXhNakkxTkM5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFZGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDIzMWYxZTUzNzMzZThkOWZmNjM5NmMxZjgwNDVlOTNhODU3Njg2MWE2OThlZjg5M2RlOWQ3NjkyMzQzNTExN2U
SKF
SKF
71900 ACD/P4ATBTA
SKF SKF
Description
71900 ACD/P4ATBTA ANG CONTACT BALL BRG ; 10MMX22MMX18MM 3 ROW
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Inner Race Width; 6MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 3 (1 Triplex Set) Bearings
Part #
71900 ACD/P4ATBTA
BDI #
1264952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/71900-ACD-P4ATBTA/p/1264952
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.044
EAN
7316577308979
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Light
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
71900 ACD/P4ATBTA
Weight / LBS
0.099
Long Description
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Inner Race Width; 6MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 3 (1 Triplex Set) Bearings
Outside Diameter
0.866 Inch | 22 Millimeter
Outer Race Width
0.236 Inch | 6 Millimeter
Inner Race Width
0.236 Inch | 6 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


