Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7900 CTYNSULP4 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-MPACB1-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhRFl5TDJoak5pOHhNRGcyTURJMk1qRXlPVFk1TkM5TlJsSk9VMHRDVWtkWVdGaGZUVkJCUTBJeFgwOWZVRmxmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8YTJhYzEzZDJiNTc0YmZmOGE5OGM4Yjc0MjRiNzk4NjA1ZjU5NzJiZThmNmMyNGVlOTkzMDY0NGNmYmNiOTY4Mg
20078323 Miniature Precision Ball Bearings 

NSK NSK

7900 CTYNSULP4

Description

7900 CTYNSULP4 PRECISION AC BALL BEARING ; 10MM DIA BORE 22MM OD 6MM W SGL ROW

Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Inner Race Width; 6MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Polyamide Cage Material; 1 (Single) Bearing

Part #

7900CTYNSULP4

BDI #
20078323

Details

390.22 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 390.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.009
EAN
0029176712418
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
7900CTYNSULP4
Weight / LBS
0.022
Long Description
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Inner Race Width; 6MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Polyamide Cage Material; 1 (Single) Bearing
Outer Race Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.394 Inch | 10 Millimeter
Inner Race Width
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh