

EZO BEARING
EZO BEARING
SR42RSA3MC3 FGL NO.2
EZO BEARING EZO BEARING
Description
SR4-2RSA3MC3 FGL NO.2 ; BALL BEARING
Precision Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Inner Race Width; 0.196" Outer Race Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Stainless Steel Cage Material; 1 (Single) Bearing
Part #
SR42RSA3MC3 FGL NO.2
BDI #
21489893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/SR42RSA3MC3-FGL-NO-2/p/21489893
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Flanges
No
Material - Ball
Stainless Steel
Race Material
Stainless Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove | C3 Clearance
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ezo-usa.com
Long Description
Precision Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Inner Race Width; 0.196" Outer Race Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Stainless Steel Cage Material; 1 (Single) Bearing
Bore
0.25 Inch | 6.35 Millimeter
Inner Race Width
0.196 Inch | 4.978 Millimeter
Outer Race Width
0.196 Inch | 4.978 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh