https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRFF6TkRZeU9ERTVNREl6T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3wwOTE1OGJmYjgzYjc1OWYxYTgzOTQ0NWI5MDUyYzM0ZWM4NDRkZDUyNjZkODQ0MzFkYjkwMDM0ZGRlMzFjODc4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRFF6TkRZeU9ERTVNREl6T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3wwOTE1OGJmYjgzYjc1OWYxYTgzOTQ0NWI5MDUyYzM0ZWM4NDRkZDUyNjZkODQ0MzFkYjkwMDM0ZGRlMzFjODc4
CONSOLIDATED BEARING
CONSOLIDATED BEARING
234436 MS P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
234436 MS P/5 ANGULAR CONTACT BALL BRG
Precision Ball Bearing; 180MM Bore; 280MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Part #
234436 MS P/5
BDI #
214410
Details
25778.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/234436-MS-P-5/p/214410
Your Price
$ 25,778.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
23.6
EAN
0644075207805
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
234436 MS P/5
Weight / LBS
52.03
Long Description
Precision Ball Bearing; 180MM Bore; 280MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Outside Diameter
11.024 Inch | 280 Millimeter
Bore
7.087 Inch | 180 Millimeter
Width
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

