https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-OPEN-STL-CB-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDJ8aW1hZ2UvanBlZ3xhR1JtTDJoaFpTOHhNREl6TnpZMk16QXhPVEF6T0M5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUVkV4ZlEwSmZNa2t5VDE4ek1EQjRNekF3TG1wd1p3fDg2ZjExM2JkNTNiMjlhZGRlYmYwM2I3MWViYTgwNzZlYmIzZmQ0MzFmNzFjOWY2ZDk3NGNiOTczNjcxNWVlYzU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-OPEN-STL-CB-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDJ8aW1hZ2UvanBlZ3xhR1JtTDJoaFpTOHhNREl6TnpZMk16QXhPVEF6T0M5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUVkV4ZlEwSmZNa2t5VDE4ek1EQjRNekF3TG1wd1p3fDg2ZjExM2JkNTNiMjlhZGRlYmYwM2I3MWViYTgwNzZlYmIzZmQ0MzFmNzFjOWY2ZDk3NGNiOTczNjcxNWVlYzU
SKF
SKF
328S-HYB#3
SKF SKF
Description
328S-HYB#3 BALL GUIDE CAGE ; STEEL
Precision Ball Bearing; 140MM Bore; 300MM Outside Diameter; 62MM Width; Open Enclosure; ABEC 3 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
MRC.328S-HYB#3
BDI #
23035518
Details
16809.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/328S-HYB%233/p/23035518
Your Price
$ 16,809.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
21.315
EAN
0097741130202
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Weight / LBS
47.00255
Long Description
Precision Ball Bearing; 140MM Bore; 300MM Outside Diameter; 62MM Width; Open Enclosure; ABEC 3 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
5.512 Inch | 140 Millimeter
Width
2.441 Inch | 62 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

