https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PEEK-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHWm1MMmczTXk4eE1EYzNNRGt3TlRnNU1EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVJVVkxYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8ZDEzYmJmYTQzNDMxMTUwODM5NDRlMGU2YzQ5N2MwNjZhZjBlNDczNDRjYmM5MGFlN2EwZjU5ZjRiNjg0ZTVmNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PEEK-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHWm1MMmczTXk4eE1EYzNNRGt3TlRnNU1EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVJVVkxYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8ZDEzYmJmYTQzNDMxMTUwODM5NDRlMGU2YzQ5N2MwNjZhZjBlNDczNDRjYmM5MGFlN2EwZjU5ZjRiNjg0ZTVmNA
SKF
SKF
7018 ACDGB/P4A
SKF SKF
Description
7018 ACDGB /P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; PEEK Resin Cage Material
Part #
7018 ACDGB/P4A
BDI #
1417962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7018-ACDGB-P4A/p/1417962
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.14
EAN
7316570619195
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
PEEK Resin
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; PEEK Resin Cage Material
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

