对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

XLBA 5-1/2P5 https://www.bdiexpress.com/medias/INDSCEBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTd8aW1hZ2UvanBlZ3xhRFJoTDJoalpDOHhNRFV4TnpjMk1EZzJPRE00TWk5SlRrUlRRMFZDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxjMWNjOGE5ZGUyMDdjMWI3NDM4YTkwYTY5NGNmZWY4MzVmYTdmMWFhZGU3NDRiNWQ2YzFmNThhODI5MjA5MmQw
21479129 精密球轴承 

SCHEERER BEARING SCHEERER BEARING

XLBA 5-1/2P5

描述

SCHEERER BEARING XLBA 5-1/2P5

Precision Angular Contact Ball Bearing; 140MM Bore; 191MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Through Hardened Steel Ball Material; 1 (Single) Bearing; Brass Cage Material

制造商部件号

XLBA 5-1/2P5

BDI部件号
21479129

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SCHEERER BEARING
最低订购量
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Angular Contact
重量/磅
5
产品明细
Precision Angular Contact Ball Bearing
产品规格
140MM Bore; 191MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Through Hardened Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
详细描述
Precision Angular Contact Ball Bearing; 140MM Bore; 191MM Outside Diameter; 25MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Through Hardened Steel Ball Material; 1 (Single) Bearing; Brass Cage Material