https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-PLC-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwNXxpbWFnZS9qcGVnfGFEQXpMMmcwWkM4eE1EYzNNREV5TkRFME5EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5UVRFTmZVMUpIWHpNd01IZ3pNREF1YW5CbnxiZDI5ZWIxZGY0M2NkZjZhYzhmNWU0YWRjMzdiZjIwNTcyZTBjZTQ4NGFmZDUyYzJmMjM5Y2FmMTA5MDg2YmNi
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-PLC-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwNXxpbWFnZS9qcGVnfGFEQXpMMmcwWkM4eE1EYzNNREV5TkRFME5EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5UVRFTmZVMUpIWHpNd01IZ3pNREF1YW5CbnxiZDI5ZWIxZGY0M2NkZjZhYzhmNWU0YWRjMzdiZjIwNTcyZTBjZTQ4NGFmZDUyYzJmMjM5Y2FmMTA5MDg2YmNi
INA
INA
207-KXN4
INA INA
Description
207-KXN4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW DEEP GROOVE
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Part #
207-KXN4
BDI #
1179161
Details
275.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/207-KXN4/p/1179161
Your Price
$ 275.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.34
EAN
4012802473445
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.7496
Long Description
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

