https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFEZGpMMmhqWVM4eE1EYzJOakEzT0RZM01qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSXpYek13TUhnek1EQXVhbkJufGRlMTQ3MzNiYmIyODc5Mjc4ZTFjOGVmOThhMWI0ZDBlMmIxMjY1Y2U4OTY0YjhjNmY2Mzk0ZjU5MTY1ZjI0ODE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFEZGpMMmhqWVM4eE1EYzJOakEzT0RZM01qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSXpYek13TUhnek1EQXVhbkJufGRlMTQ3MzNiYmIyODc5Mjc4ZTFjOGVmOThhMWI0ZDBlMmIxMjY1Y2U4OTY0YjhjNmY2Mzk0ZjU5MTY1ZjI0ODE
FAG
FAG
61992-M
FAG FAG
Description
61992-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 460MM X 620MM
Single Row Ball Bearing; 460MM Bore; 620MM Outside Diameter; 74MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
61992-M
BDI #
21857145
Details
47061.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61992-M/p/21857145
Your Price
$ 47,061.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
68.1
EAN
4026677212542
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
150.13462
Long Description
Single Row Ball Bearing; 460MM Bore; 620MM Outside Diameter; 74MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
24.409 Inch | 620 Millimeter
Bore
18.11 Inch | 460 Millimeter
Outer Race Width
2.913 Inch | 74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

