https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR1JsTDJneVlpOHhNRFV4TURFNE9Ea3dORFEzT0M5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fGYwMjQ5ZGM0NmNjMmFmYmZjMzgzMWU0ZGFlMTBkNzZiNGI0NDE2MjhhNTViY2E5ZmMwNDBmZjQ0YmY4NWMzZjI
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR1JsTDJneVlpOHhNRFV4TURFNE9Ea3dORFEzT0M5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fGYwMjQ5ZGM0NmNjMmFmYmZjMzgzMWU0ZGFlMTBkNzZiNGI0NDE2MjhhNTViY2E5ZmMwNDBmZjQ0YmY4NWMzZjI
FAG
FAG
6206-C-2HRS-C3
FAG FAG
Description
6206-C-2HRS-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 30MM X 62MM
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6206-C-2HRS-C3
BDI #
23666912
Details
51.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6206-C-2HRS-C3/p/23666912
Your Price
$ 51.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.192
EAN
4012802770148
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal | Generation C
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.421
Long Description
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

