https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDF8aW1hZ2UvanBlZ3xhRFF4TDJobE1TOHhNRGN4TVRJME1UazRNVGs0TWk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMUJNWHpNd01IZ3pNREF1YW5Cbnw2ZWMyZjNhYmRlYWRiM2FjZDc5MTEwZTQ0NjlmNDYxZGMyZjdiM2FmMmVjZDI5MDE0MWNkM2UzNjRiNzVlZDMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDF8aW1hZ2UvanBlZ3xhRFF4TDJobE1TOHhNRGN4TVRJME1UazRNVGs0TWk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMUJNWHpNd01IZ3pNREF1YW5Cbnw2ZWMyZjNhYmRlYWRiM2FjZDc5MTEwZTQ0NjlmNDYxZGMyZjdiM2FmMmVjZDI5MDE0MWNkM2UzNjRiNzVlZDMw
SKF
SKF
6300-2ZTN9/C3LT
SKF SKF
Description
SKF 6300-2ZTN9/C3LT
Single Row Ball Bearing; 10MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Part #
6300-2ZTN9/C3LT
BDI #
1416230
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6300-2ZTN9-C3LT/p/1416230
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.051
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Low Temperature Grease
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.055
Long Description
Single Row Ball Bearing; 10MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Outer Race Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

