

NTN
NTN
6848C3
NTN NTN
Description
6848C3 DEEP GROOVE BALL BEARING ; 240MM ID 300MM OD 28MM W
Single Row Ball Bearing; 240MM Bore; 300MM Outside Diameter; 28MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
6848C3
BDI #
17145577
Details
4998.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6848C3/p/17145577
Your Price
$ 4,998.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
4.51
EAN
4547359414790
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
6848C3
Weight / LBS
9.943
Long Description
Single Row Ball Bearing; 240MM Bore; 300MM Outside Diameter; 28MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh