![7508DLGTNTG18](/medias/INDXXXBRGXXX-SRB-2SL-NYLN-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjd8aW1hZ2UvanBlZ3xhR1U1TDJnNVpDODVPVGt5TVRNMk9UZ3lOVFU0TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgwNVpURTVmVTFKZk16QXdlRE13TUM1cWNHY3w1ZTJkMTA2MTVjOGJiNzYyNDczZWE4OWY3YTZlNTBmOTdhMjIwNmNhZTAzMDVjY2UyMDA3OTdlMzFmMzZhZDVk)
![7508DLGTNTG18](/medias/INDXXXBRGXXX-SRB-2SL-NYLN-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjd8aW1hZ2UvanBlZ3xhR1U1TDJnNVpDODVPVGt5TVRNMk9UZ3lOVFU0TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgwNVpURTVmVTFKZk16QXdlRE13TUM1cWNHY3w1ZTJkMTA2MTVjOGJiNzYyNDczZWE4OWY3YTZlNTBmOTdhMjIwNmNhZTAzMDVjY2UyMDA3OTdlMzFmMzZhZDVk)
15078717
Single Row Ball Bearings
NICE BALL BEARING
NICE BALL BEARING
7508DLGTNTG18
NICE BALL BEARING NICE BALL BEARING
Description
7508DLGTNTG18 PRECISION RADIAL BRG ; 12.7MM ID X 44.45MM OD X 15.875MM WID
Single Row Ball Bearing; 1/2" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
7508DLGTNTG18
BDI #
15078717
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
54.05076537
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/7508DLGTNTG18/p/15078717
Your Price
$ 54.05 / each
$ 104.42 / each BDIExpress
$ 104.42 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
EAN
0637400292645
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.33
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Inner Race Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh