https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyNnxpbWFnZS9qcGVnfGFEZG1MMmhpWVM4eE1EYzNNRGt6TmpZeU56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZWMGxmTXpBd2VETXdNQzVxY0djfDdiODhmM2MzYjU5ODY3OTMyOTI0MmIwN2IwOTBkNzhiZDdlZDUxNGJiYWMyNDA3YWE1NTQxMmMxMzA0MDM2ZDI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyNnxpbWFnZS9qcGVnfGFEZG1MMmhpWVM4eE1EYzNNRGt6TmpZeU56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZWMGxmTXpBd2VETXdNQzVxY0djfDdiODhmM2MzYjU5ODY3OTMyOTI0MmIwN2IwOTBkNzhiZDdlZDUxNGJiYWMyNDA3YWE1NTQxMmMxMzA0MDM2ZDI
SKF
SKF
8013
SKF SKF
Description
8013 DEEP GROOVE BALL BRG ; 13MM BORE 32MM OD 10MM WD SR 1 SEAL
Single Row Ball Bearing; 13MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
8013
BDI #
663232
Details
47.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/8013/p/663232
Your Price
$ 47.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.039
EAN
0097741018715
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
8013
Weight / LBS
0.087
Long Description
Single Row Ball Bearing; 13MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.26 Inch | 32 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Inner Race Width
0.48 Inch | 12.2 Millimeter
Bore
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

