对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

88506A https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-25267884-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjZ8aW1hZ2UvanBlZ3xhRGRsTDJnM01TOHhNRFV4TURJeE5qWTVNVGMwTWk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpJMU1qWTNPRGcwWHpNd01IZ3pNREF1YW5Cbnw0MDE1MGFmOGUzOTcwYzEzN2Y4NDIyNDU3MmQ2MTA4NjFlODViMGIxMDczZGM1MDE5YjQ5MTBiOThkYWZjOWRm
25267884 单列球轴承 

NTN NTN

88506A

描述

NTN 88506A

Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width

制造商部件号

88506A

BDI部件号
25267884

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
NTN
制造商名称
NTN-SNR https://www.ntnglobal.com/
最低订购量
EAN条码
4547359590777
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width
详细描述
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width