https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-MGNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4OHxpbWFnZS9qcGVnfGFHSmlMMmd4TlM4eE1EYzJOamc0TlRreE1qWXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YMDFIVGxSZk16QXdlRE13TUM1cWNHY3wzY2JmYjhiN2ZhMzVhZjQ5ZDcxYWQ4YjBiZTQzMGE1OTVmNWZmNzk3YzVhNzEyNGI3YmI2MGY4MzhmNDE3YmQ0
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-MGNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4OHxpbWFnZS9qcGVnfGFHSmlMMmd4TlM4eE1EYzJOamc0TlRreE1qWXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YMDFIVGxSZk16QXdlRE13TUM1cWNHY3wzY2JmYjhiN2ZhMzVhZjQ5ZDcxYWQ4YjBiZTQzMGE1OTVmNWZmNzk3YzVhNzEyNGI3YmI2MGY4MzhmNDE3YmQ0
FAG
FAG
E9
FAG FAG
Description
E9
Single Row Ball Bearing; 9MM Bore; 28MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
E9
BDI #
1482673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/E9/p/1482673
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.02
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.051
Long Description
Single Row Ball Bearing; 9MM Bore; 28MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
1.102 Inch | 28 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

