Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KP47B https://www.bdiexpress.com/medias/INDRBCBRGXXX-SRB-2SL-NC-EI-KP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5NXxpbWFnZS9qcGVnfGFEZGxMMmcyWWk4eE1EYzJPVEl5T1RRM09UazJOaTlKVGtSU1FrTkNVa2RZV0ZoZlUxSkNYekpUVEY5T1ExOUZTVjlMVUY4ek1EQjRNekF3TG1wd1p3fDA2OWJhNjRlZWFjMTAzNmY1OWE1YmM0ZGNmNzM0OTJkYzNjODIzMzI1NWQwMTg1ZTY1Nzk2MmJjNDU0ZWY0YmU
21986829 Single Row Ball Bearings 

RBC BEARINGS RBC BEARINGS

KP47B

Description

KP47B AIRFRAME CONTROL BALL BEARING ; 2.93IN ID X 3.87IN OD X 0.53IN WID

Single Row Ball Bearing; 2-15/16" Bore; 3-7/8" Outside Diameter; 15/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

KP47B

BDI #
21986829

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.22
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.49
Long Description
Single Row Ball Bearing; 2-15/16" Bore; 3-7/8" Outside Diameter; 15/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.469 Inch | 11.913 Millimeter
Inner Race Width
0.531 Inch | 13.487 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Bore
2.938 Inch | 74.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh