Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

X549RS https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SL-STL-X-RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzOTB8aW1hZ2UvanBlZ3xhREZpTDJneFppOHhNRFl6T1RrME5UVTJOREU1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmV0Y5U1UxOHpNREI0TXpBd0xtcHdad3w5MDdmZTIxZTc0YjhiNDM1YTRiMjhlY2QxNGRjNzJjOWYwZmUzNDJkYWNiNWZmMzdlMzYxMGNkYzlkOGRmMzBl
1196787 Single Row Ball Bearings 

NSK NSK

X549RS

Description

X549RS MAST GUIDE BEARING ; 35MM BOREX94.51MM ODX25.4MM W

Single Row Ball Bearing; 35MM Bore; 94.615MM Outside Diameter; 25.4MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

X549RS

BDI #
1196787

Details

329.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 329.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.9
EAN
0029176020100
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.89597
Long Description
Single Row Ball Bearing; 35MM Bore; 94.615MM Outside Diameter; 25.4MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.725 Inch | 94.615 Millimeter
Bore
1.378 Inch | 35 Millimeter
Inner Race Width
0.827 Inch | 21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh