https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
NSK
NSK
51103
NSK NSK
Description
51103 THRUST BALL BEARING ; 17MM BOREX30MM ODX9MM W
Thrust Ball Bearing; 17MM Bore 1; 18MM Bore 2; 30MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51103
BDI #
1412503
Details
65.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51103/p/1412503
Your Price
$ 65.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.025
EAN
0029176026386
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51103
Weight / LBS
0.05512
Long Description
Thrust Ball Bearing; 17MM Bore 1; 18MM Bore 2; 30MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
0.669 Inch | 17 Millimeter
Bore 2
0.709 Inch | 18 Millimeter
Height
0.354 Inch | 9 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

